W750-115 Mini Grinder


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description

The Metabo W750-115 Mini Grinder is robust, universal and economical, suitable for any application. It has a powerful motor with overload capacity, for additional safety. Restart protection prevents unintentional start-up after a power cut. Also fitted with auto-stop carbon brushes for increased motor protection. Fitted with a twist-proof protective cover. Supplied with: 1 x Guard, 1 x Inner Support Flange, 1 x Nut With Two Holes, 1 x Side Handle and 1 x Flat-Pin Spanner. Specifications: Input Power: 750 Watt.No Load Speed: 11,000/min.Disc Diamter: 115mm, M14.Cable Length: 2.5m.Weight: 1.8kg.

Feature Attributes

Disc Diameter:
115 mm
No Load Speed:
11000 rpm
Input Power:
750 W
Battery Supplied:
11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome