WEV 11-125 Quick Angle Grinder


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The Metabo WEV 11-125 Quick Angle Grinder has a compact design with adjustable speed and a small handle circumference for increased comfort. Fitted with a Metabo Marathon-motor for longer service life and more power. Auto-stop carbon brushes protect the motor. Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics enable work on materials that require customised speeds, and at speeds that remain almost constant under load. A Metabo S-automatic mechanical safety clutch minimises kickback to the lowest level when the disc jams unexpectedly, for maximum user safety and swift progress. Other forms of protection include electronic overload protection, soft start and restart protection. The gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting. It also offers tool-free, disc change at the touch of a button with the Metabo M-Quick-System. Specifications: Input Power: 1,100W.No Load Speed: 2,800-10,500/min.Disc Ø: 125mm.Torque: 3Nm.Spindle Thread: M14.Cable Length: 4m.Weight: 2.1kg.

Feature Attributes

Rated Power Input:
1,100 W
No Load Speed:
2,800-10,500,
Disc Diameter:
125 mm
Input Power:
1100 W
Battery Supplied:
2800-10500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome