Wheel brushes crimped angle grinder, with thread


£43.99 Inc VAT (20%)
Up to 15% off

See all variants from £43.99

Description


Description unavailable

Feature Attributes

Suitable For:
Angle Grinder,Cordless Angle Grinder
Thread Diameter:
M14x2
Width:
12 mm
Dia. Filament Material:
0.3 mm
Mounting System:
Thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome