WP 11-125 Quick Angle Grinder


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description

The Metabo WP 11-125 Quick Angle Grinder has a compact design and a small handle circumference for increased comfort. The Metabo Marathon-motor provides longer service life and more power. Auto-stop carbon brushes protect the motor. The paddle switch features a dead-man's function: safe to operate due to an ergonomically integrated non-slip switch. For maximum user safety and swift progress, the Metabo S-automatic mechanical safety clutch minimises kickback to the lowest level when the disc jams unexpectedly. The gear housing can be unscrewed, rotated in 90° steps, and remounted for left-handed operation or cutting. It also offers tool-free disc change at the touch of a button with the Metabo M-Quick-System. Supplied with: 1 x Guard.1 x Inner Support Flange.1 x M-Quick Flange Nut.1 x Side Handle. Specifications: Input Power: 1,100W.No Load Speed: 11,000/min.Max. Torque: 3.2Nm.Spindle Thread: M14.Disc Ø: 125mm.Cable Length: 4m.Weight: 2.3kg.

Feature Attributes

Rated Power Input:
1,100 W
No Load Speed:
11,000,
Input Power:
1100 W
Disc Diameter:
125 mm
Battery Supplied:
11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome