1. Tools & Machining/
  2. Cutting Tools/
  3. Annular Cutters
L/S Cutters

L/S Cutters


Select
See all variants from
£19.99Inc VAT (20%)
Up to 10% off

See all variants from £19.99

Description

These strong raptor M2 HSS cutters provide an accurate and simple way of cutting a wide range of materials compared with conventional twist drills or other drill bits.

Features and Benefits
• A precise, easier, and efficient way of cutting materials
• Less time-consuming compared with conventional twists frills or drill bits
• The friction is reduced between the HSS core drill and the material

Applications
• For use with all magnetic drilling and cutting applications
• Designed to be used on a wide range of industries including construction, railways, fabrication, engineering, and mining

See full description

Feature Attributes

Shank Diameter:
3/4 in
Cutter Material:
M2 High Speed Steel
Shank Type:
Weldon
Depth of Cut:
50 mm