Standard Cutters


£19.99 Inc VAT (20%)

See 13 Product Variants
£19.99

Description

These strong raptor cutters provide an accurate and simple way of cutting a wide range of materials compared with conventional twist drills or other drill bits.

Features and Benefits
• A precise, easier, and efficient way of cutting materials
• Less time-consuming compared with conventional twists frills or drill bits
• The friction is reduced between the HSS core drill and the material

Applications
• For use with all magnetic drilling and cutting applications
• Designed to be used on a wide range of industries including construction, railways, fabrication, engineering, and mining

Feature Attributes

Shank Diameter:
3/4 in
Depth of Cut:
25 mm
Shank Type:
Weldon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome