Top Bearing Flush Trim Bits 6.35mm Shank


£24.99 Inc VAT (20%)

See all variants from £24.99

Description

Freud's router bits are indispensable for precise trim work, pattern following, and intricate shape creation or duplication in woodworking. Crafted with TiCo Carbide for a consistently sharp edge and an extended cutting life, these bits are suitable for softwood, hardwood, plywood, and wood-based panels. Perma-SHIELD Coating ensures durability and reduced downtime for cleaning--ideal for versatile woodworking applications.

Features and Benefits
• Essential for precise trim work, pattern following, and shaping in woodworking
• Crafted with TiCo Carbide for a consistently sharp edge and extended cutting life
• Versatile across softwood, hardwood, plywood, and wood-based panels
• Perma-SHIELD Coating ensures durability, thermal insulation, and reduced downtime for cleaning

Feature Attributes

Depth of Cut:
6.35 mm
Type:
Flush Trim Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome