V-Groove Bits 6.35mm Shank 90x10 Angle X Cutting Height


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

Freud's router bits are essential for precision in V-shaped grooves, signmaking, engraving, and decorative details. Crafted with TiCo Carbide, they guarantee a consistently sharp edge and significantly extended cutting life. Suitable for softwood, hardwood, plywood, and wood-based panels, these versatile bits, compatible with various routers and CNC machines, ensure flawless finishes.

Features and Benefits
• Freud's router bits excel in precision for V-shaped grooves, sign making, engraving, and decorative details
• Crafted with TiCo Carbide for a consistently sharp edge and extended cutting life
• Versatile across softwood, hardwood, plywood, and wood-based panels
• Perma-SHIELD Coating ensures durability, thermal insulation, corrosion protection, and reduced downtime for cleaning--ideal for efficient and reliable woodworking applications

Feature Attributes

Depth of Cut:
6.35 mm
Type:
V Groove Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome