0
1
2
3

AP-3R Arbor Press - 2003873

Order Code: ZT2600133S

£529.99 Inc VAT (20%)


Description

The AP-3R is a 3 ton arbor press with a heavy-duty cast iron frame.
\n
\nThis sheet metal forming arbor press machine is a ratchet leverage machine that allows the operator to get the most leverage out of each pull of the handle using a ratchet actuator.
\n
\nThere is a machined 4 position bottom plate that is perfectly perpendicular to the ram that has the proper opening for most broaches to push through.
\n
\nThis arbor press has a solid, case hardened ram for perfect presses every time and offers years of profitable use at full capacity. All Baileigh arbor presses can be bench or pedestal mounted. The AP-3R arbor press has a 5 inch throat opening and can handle material up to 11 inches tall.

See full description