ARPF Alpha Radius High Precision Finish - Solid Carbide


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

Used to finish contours and cavities in moulds and dies. Hardened tool steels up to 55HRC can be machined with this cutter. For 2D finishing.
Note: Set up tolerance on insert /- 0.020mm. Corner radius on insert R /- 0.015mm.

Feature Attributes

Insert Holding Type:
Screw-on
Milling Application:
High-precision Finishing,High-feed Milling
Series:
Alpha Radius
Connection Type:
Plain Round Shank
Number of Inserts:
1
Head Type:
Not Modular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome