9627 Long Series Combination Auger Bit


Select
£14.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £14.99

Description

The Bahco 9627 Series Long Combination Auger Bit is longer than a standard auger bit, designed for long-reach applications. Made from hardened tool steel, lacquered for rust protection. Spirals with Levin pattern. Can be used in both electric power drills and hand braces. The threaded tip moderates a self-feed when using a power drill, but still sufficient self-feed when used in a hand brace. For quick precision cutting with all types of wood.

Feature Attributes

Overall Length:
460 mm
Working Length:
385 mm
Length:
460 mm
Pack Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome