Performance Stubby Auger Bits


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Especially designed to be used in angle drills enabling access into confined spaces. Excellent feed rate with low pressure required.

Feature Attributes

Shank Diameter:
1/4 in
Centre Type:
Solid
Overall Length:
120 mm
Number of Spurs:
1
Bit Type:
Auger Bit
Compatible Materials:
Wood
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome