Rigger's Axe with exclusive Shock Reduction Grip, milled face and is 16.75" in overall length. Cutting edge 3.5". Product Features. Solid America Steel Milled Face 3.6" edge 17" length Blue Shock Reduction Grip Made in the U.S.A. Replacable Gauge Weight: 28oz/784g Handle Length: 16 3/4"/425mm Face: Milled Grip: Blue Nylon Grip