DIN319 Ball Knobs - Plastic Matte Black Threaded Hole


£0.59 Inc VAT (20%)

See all variants from £0.59

Description

These Ball knobs are constructed using a Technopolymer (Polyamide PA), which gives great heat and cold resistance as well as impact stress resistance. This makes these a strong, robust and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. This model has a tapped hole but no bushing insert.

Features and Benefit:
• Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Impact stress resistant to avoid breakages when accidental heavy contact is made

Typical Applications:
• Mechanical engineering
• Cabinet and storage solutions
• Automotive solutions

Feature Attributes

Type:
C - with Tapped Hole (No Insert)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome