Carbide Plain Shank 4 Flute Ball Nosed End Mills - Q Coat - Metric


£24.99 Inc VAT (20%)

See 5 Product Variants
£24.99

Description

Centre cutting.
To Manufacturers Standards.
Cutting diameter to e8.
Shank diameter to h6.
EBQ-4PR Carbide Q-Coat.

Series 80 Long Series
Dimensions to DIN 844.
Carbide Q-Coat

Feature Attributes

Cutting Direction:
Right Hand
Finish/Coating:
Q-Coat
Coolant Delivery:
External
Material:
Solid Carbide
Plunge Type:
Centre Cutting
Number of Flutes:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome