CoroMill Plura solid carbide ball nose end mill for micro-milling


Select
Select
£69.99 Inc VAT (20%)
Up to 5% off


See all variants from £69.99

Description

Product Range: CoroMill Plura
Tool Type: Thread milling

Small diameter shoulder milling with close tolerances

CoroMill® Plura is a range of high quality solid carbide end mills that offer productive, efficient, and perfectly reliable milling solutions. Featuring tools for heavy roughing, finishing, and thread milling, CoroMill Plura works in various applications and materials, including difficult-to-cut materials and very hard steels up to 63 HRc.

Feature Attributes

Unit Measured:
Metric
ISO Cutting Tool Material:
Coated WC or Cermet
Coating Process Type:
PVD
Coolant Entry Style:
0, without coolant
Rotational Speed Maximum:
80000 1/min
Maximum Ramping Angle:
15 deg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome