DUO-LOCK - HARVI III Ball Nose - UJBV - 6-Flute Ball Nose with Eccentric Relief Grind


£103.99 Inc VAT (20%)

See all variants from £103.99

Description

DUO-OCK - HARVI III Ball Nose - UJBV - 6-Flute Ball Nose with Eccentric Relief Grind - Inch UJBV - 6-Flute Ball Nose with Eccentric Relief Grind - Metric

Feature Attributes

Helix Angle:
39.000
Number of Flutes:
6
Body Material:
Carbide
Coolant Supplied:
No
Adapter Type Machine Side:
Duo-Lock
Coating:
Altin
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome