DUO-LOCK - MaxiMet - ABBE - 3 Flutes Ball nose - Inch


£139.99 Inc VAT (20%)

See 4 Product Variants
£139.99

Description

DUO-LOCK™ • MaxiMet™ • 3 Flutes Ball nose
Modular Solid Carbide End Mills

Feature Attributes

Helix Angle:
38.000
Number of Flutes:
3
Body Material:
Carbide
Milling Type:
E-End Mill
Corner Style:
Ball Nose
Coolant Supplied:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome