DUO-LOCK - MaxiMet - ABBE - 3 Flutes Ball nose - Metric


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

DUO-LOCK™ • MaxiMet™ • 3 Flutes Ball nose
Modular Solid Carbide End Mills

Feature Attributes

Helix Angle:
38.000
Number of Flutes:
3
Body Material:
Carbide
Adapter Type Machine Side:
Duo-Lock
Coating:
Uncoated
Corner Style:
Ball Nose
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome