DUO-OCK - HARVI Ball Nose - UKBV - 4-Flute Ball Nose - Inch


£109.99 Inc VAT (20%)
Up to 4.5% off

See 5 Product Variants
£109.99

Description

HARVI Ball Nose • UKBV • Asymmetrical Flute Spacing
High-Performance DUO-λOCK® Modular End Mills • HARVI™

Feature Attributes

Helix Angle:
39.000
Number of Flutes:
4
Body Material:
Carbide
Coating:
Altin,
Corner Style:
Ball Nose,
Milling Type:
E-End Mill,E-End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome