Epoch Ball Pencil Neck End Mill


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Epoch Ball Pencil Neck
Diameter Range: 1.0 - 12.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: h5.
Radius Tolerance: +/-0.005.

See full description

Feature Attributes

Number of Flutes:
2
Cutting Direction:
Right Hnd
Coolant Delivery:
External
Finish/Coating:
EPOCH
Material:
Solid Carbide
Shank Type:
Plain Round
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome