GOmill GP - 4BN..MR-ML - 4 Flute - Ball Nose - Metric


£35.99 Inc VAT (20%)
Up to 6% off

See all variants from £35.99

Description

GOmill GP • 4BN..MR-ML • Regular • Long
General Purpose Solid Carbide End Mills • GOmill™ GP

Feature Attributes

Helix Angle:
30.000
Number of Flutes:
4
Finish/Coating:
TiAlN
Number of End Mills:
Single Ended
Style:
Ball Nose
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome