HARVI III - UJBE - 6-Flute Taper Ball Nose - Unequal Flute Spacing - Metric


£84.99 Inc VAT (20%)
Up to 5.5% off

See 10 Product Variants
£84.99

Description

HARVI III Taper Ball Nose • UJBE • Unequal Flute Spacing
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
38.000
Number of Flutes:
6
Finish/Coating:
AlTiN
Milling Application:
End Mill
Style:
Ball Nose
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome