Hitachi Endmills


£33.99 Inc VAT (20%)

See all variants from £33.99

Description

The Hitachi BESL-C 2 flute slot drill has a conical shape tapered neck for strength.

Diameter Range: 3.0 - 12.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: h5.
Radius Tolerance: +/-0.005.

For all technical and dimensional specifications please refer to our catalogue.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome