HYPB Hyper Ball


£209.99 Inc VAT (20%)

See all variants from £209.99

Description

Diameter Range: 0.2 - 6.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: 6.0mm h5.
Radius Tolerance: +/-0.005.

Feature Attributes

Coolant Delivery:
External
Ball Nose Type:
Ball Nose End Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome