Hyper Ball End Mill


£159.99 Inc VAT (20%)

See all variants from £159.99

Description

Diameter Range: 0.2 - 6.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: 6.0mm h5.
Radius Tolerance: +/-0.005.

Feature Attributes

Finish/Coating:
Uncoated
Cutting Direction:
Right Hnd
Shank Diameter:
6 mm
Material:
Solid Carbide
Coolant Delivery:
External
Overall Length:
50 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome