Hyper Ball Long End Mill


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Diameter Range: 0.5 - 6.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: 6.0mm h5.
Radius Tolerance: +/-0.005.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome