Solid Carbide Ball Nose End Mills


£26.99 Inc VAT (20%)

See all variants from £26.99

Description

Deep Epoch Ball
Diameter Range: 0.6 - 2.0mm.
Dia. Tolerance: -0/-0.015.
Shank size: 4.0mm h5.
Radius Tolerance: +/-0.005.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome