Hickory Shaft Ball Pein Hammers


£18.99 Inc VAT (20%)

See all variants from £18.99

Description

This universal hammer possesses one flat and one ball pein end to allow you to use the hammer for a variety of applications. Used primarily for striking metal objects, the product has a polished and chamfered striking face to avoid chipping and a polished and hardened ball end. The hammer is finished with a hickory handle and is available in two sizes.

Features and Benefits
• Available in two sizes to suit your needs
• Hickory shaft for bolstered user comfort and grip when using the product
• Hardened and tempered carbon steel head is extremely durable and delivers a firm blow
• Head possesses one flat face and one ball pein for varied applications
• Ball pein face is polished and hardened for accurate striking
• Flat face is polished and chamfered for precision

Typical Applications
• Engineering
• Automotive
• DIY
• Construction

Standards
• BS876

Feature Attributes

Head Material:
Drop Forged Steel
Shaft Material:
Hickory
Type:
Ball Pein Hammer
Number of Pieces:
1
Face Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome