3851 Sandflex Cobra Bi-metal Bandsaw Blades


£18.99 Inc VAT (20%)
Up to 6.5% off

See 11 Product Variants
£18.99

Description

For production and general purpose cutting. M42 teeth that provide excellent all round cutting of stainless, alloys and mild steels in solids and bundles, profiles and tube. Regular and combination tooth pitches. Bi-metal design. Specially designed tooth shapes. Fatigue resisting backing material. Designed in Sweden and made in the UK.

TOOTH SHAPE GUIDE
Bahco produce a comprehensive range of set and unset carbide bandsaw blades to ensure we can meet the demands of our production cutting customers.

COMBO:
Traditional shape tooth with 0° rake angle. Suitable for multipurpose cutting of thin-walled tubes and profiles in most materials.

PR:
Innovative 'stepped' rake angle giving 10° on 2/3 and 3/4 TPI and 8° on 4/6 and 5/8 TPI. This makes PR a good light production blade cutting small to medium sized workpieces.

PS:
High productivity design with a 10 - 15° rake angle. A high wedge angle and a large gullet space makes it excellent to cut large workpieces.

Feature Attributes

Blade Material:
High Speed Steel
Material Grade:
M42
Tooth Form:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome