Duratec SFB - formerly known as Super Flex-Back


£8.99 Inc VAT (20%)
Up to 5% off

See all variants from £8.99

Description

Made from carbon steel with a flexible back, Duratec™ SFB is ideal for economical cutting on easy-to-machine ferrous or non-ferrous metal and wood.
FEATURES: Flexible carbon steel back. Wide range of widths, thickness and pitches.
BENEFITS: Blades can be run at higher band speeds than standard bi metal blades. Economical general purpose cutting. Ideal for both contour and straight cutting. Suitable for light vertical and horizontal machines.
APPLICATIONS: Wood, plastics. Non-ferrous foundry materials. Low alloy and non-ferrous metals. Furniture, composition board.

See full description

Feature Attributes

Blade Back Type:
Flexible Back
Pitch:
Constant
Backing Material:
Carbon Steel
Blade Material:
Carbon Steel
Series:
Duratec Super FB