Intenss Pro-Die M42 formerly known as Powerband Die-Pro M42


Select
Select
Select
£21.99 Inc VAT (20%)
Up to 3% off


See all variants from £21.99

Description

Featuring the longevity and chip clearing advantages of bi-metal unique saw technology, Intenss™ PRO-DIE is available in a variety of tooth pitches and is ideal for contour and general purpose cutting on horizontal and vertical machines.
FEATURES: Ideal for contour and general purpose cutting of tool, die and mold steels, stainless steels, nickel based alloys and non-ferrous alloys. Resists heat, abrasion and shock, allowing faster cutting rates. Can be used on horizontal and vertical machines. Triple tempered M-42 cobalt high speed steel teeth combined with a fatigue resistant alloy steel backing strip.
BENEFITS: Longer life and faster cutting with less feed. Resists heat, abrasion and shock allowing for faster cutting.
APPLICATIONS: Tool, die and mould steels. Stainless steels. Carbon steels. Low alloy and non-ferrous metals. Aluminium.

Feature Attributes

Blade Back Type:
Hard Back
Backing Material:
Alloy Steel
Rake Angle:
Positive
Series:
Intenss PRO-DIE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome