Primalloy M51 Bandsaw Blade


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

Featuring the longevity and chip clearing advantages of bi-metal unique saw technology, Intenss™ PRO-DIE is available in a variety of tooth pitches and is ideal for contour and general purpose cutting on horizontal and vertical machines.

Features and benefits
• Split Chip Advantage Technology that allows for faster cutting rates and increased blade life
• Resists heat, abrasion and shock allowing for faster cutting
• Longer life and faster cutting with less feed
• Resists heat, abrasion and shock, allowing faster cutting rates
• Designed for use on horizontal and vertical machines
• Triple tempered M-42 cobalt high speed steel teeth combined with a fatigue resistant alloy steel backing strip
• Various sizes available

Typical Applications
• Ideal for contour and general purpose cutting of tool
• Die and mold steels
• Stainless steels
• Nickel based alloys
• Non-ferrous alloys
• Low alloy
• Aluminium

Notes
• Formerly known as Powerband Die-Pro M42

See full description

Feature Attributes

Blade Type:
Welded Loop
Blade Width:
54 mm
Pitch:
Variable
Teeth per Inch:
1.4 to 2tpi
Backing Material:
Alloy Steel
Material Shape Application:
Solid Rectangular,Solid Cylinder,Round Tube,Structural T-beam,Rectangular Tube,Solid Bundle,Structural H Beam,Tubular Bundle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome