Versatix MP M42


£35.99 Inc VAT (20%)

See 8 Product Variants
£35.99

Description

Developed and tested by Starrett, with a patent application pending, Versatix™ MP band saw blades set new standards in cutting structural steels, sections, tubes and small solids. The revolutionary tooth design ensures that the blades can easily cope with the shock loading conditions associated with intermittent cutting, and are also ideal for manual "pull down" band saw machines with uncontrolled feed rates.
FEATURES:Unique tooth design resulting in a significant increase in tooth strength and consequent reduction in tooth strippage. Triple tempered M-42 cobalt high speed steel teeth combined with a fatigue resistant alloy steel backing strip.
BENEFITS: Ideal for use on manual "pull down" band saw machines where uncontrolled feed rates can easily overload the teeth on a standard blade.
APPLICATIONS: Sections and structural steels, Tubes, Angle iron. Small solids.

Feature Attributes

Rake Angle:
Positive
Blade Back Type:
Hard Back
Backing Material:
Alloy Steel
Tooth Set:
Raker
Pitch:
Variable
Material Shape Application:
Structural T-beam,Round Tube,Tubular Bundle,Structural H Beam,Rectangular Tube
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome