10MMX14TPI 30M Reg Duratec SFB Bandsaw Coil
Hover to enlarge the image
0
1

10MMX14TPI 30M Reg Duratec SFB Bandsaw Coil

Order Code:
MPN:

Factory Length Coils
14TPI
10.00mm
See all 16 variants |

Product Description

Features and benefits
High Carbon/Chromium 'pinpoint carbide' tool steel. Hardened and tempered tooth tips - 64/66 Rockwell C Hardness. Economical, general purpose cutting.
Recommended Application
Light section low alloy steels, ferrous and non ferrous metals, plastics, furniture and composition board.

For further technical specifications please refer to our catalogue.

Specifications
Coil Stock Length
30m
Blade Thickness
0.025mm
Tooth Set
Raker
Blade Material
Carbon Steel
Pitch
Constant
Blade Back Type
Flexible Back
Teeth per Inch
14TPI
Backing Material
Carbon Steel
Rake Angle
Positive
Blade Width
10.00mm
Tooth Form
Regular
Material Shape Application
Solid Cylinder, Solid Rectangular, Solid Bundle, Round Tube, Rectangular Tube, Tubular Bundle, Structural Angle Beam
Blade Type
Factory Length Coils
Series
Duratec Super FB
Material Application
Non-Ferrous Materials, Plastics
Blade Length
10mm
Compatible Materials
Acrylic, Non-ferrous Materials, Wood
Length
30m
Product Type
Bandsaw Coil

£73.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome