125 - Portable Bandsaw


£599.99 Inc VAT (20%)

See 2 Product Variants
£599.99

Description

TGL-YCM-125
Variable speed with blade tensioning device and anti-reset safety function. Excellent cutting accuracy - cuts with out lubrication. Very quiet motor operation.
Motor: 1010W, 240V single phase or 110V.
Blade size: 1440 x 13 x 0.65mm.
Blade speed: variable speed 30 ~ 80m/min.
Dimensions (L x W x H): 680 x 290 x 480mm.
Cutting capacities:
@90°: 125mm (5") dia.,
130 x 125mm (5" x 5") box section.
@45°: 76mm (3") dia.,
76 x 76mm (3" x 3") box section.
200 x 200mm (8" x 8")
box section.
@60°: 50mm (2") dia.,
50 x 50mm (2" x 2")
box section.

Feature Attributes

Variable Speed Range:
30 to 80 m/min
Includes:
Excellent cutting accuracy,Very portable,Cuts with out lubrication,Anti-reset safety function,Silent running motor
Round Cutting Capacity at 90°:
125 mm
Weight:
22 kg
Mitre Capacity:
0 - 45 °
Round Cutting Capacity at 45°:
76 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome