Bench-mountable bandsaw with powerful 350W induction motor. Throat size 190mm and max cutting depth 80mm. Easy table adjustment and lock with tilt up to 45°. Locking fence for straight cuts and guide for mitre cuts. No load speed: 1450rpm. 1425mm saw blade with 6tpi. Table size: 300 x 300mm. Includes dust extraction port, hex keys and push stick.