0
1

Duratec SFB (Super Flex-Back) 30m/100ft Coils


£73.99 Inc VAT (20%)

See all variants from £73.99

Description

Super Flex-Back 30m/100ft Coils recommended for general purpose cutting at an attractive cost on easy to machine materials. Blades have excellent fatigue endurance to give long life on machines running at a high surface feet per minute.

FEATURES AND BENEFITS
High carbon/chromium 'pinpoint carbide' tool steel. Hardened and tempered tooth tips - 64/66 Rockwell C Hardness. Economical, general purpose cutting.

RECOMMENDED APPLICATION:
Light section low alloy steels, ferrous and non-ferrous metals, plastics furniture and composition board.

See full description

Feature Attributes

Material Shape Application:
Structural Angle Beam,Solid Cylinder,Round Tube,Rectangular Tube,Tubular Bundle,Solid Bundle,Solid Rectangular
Rake Angle:
Positive
Blade Back Type:
Flexible Back
Backing Material:
Carbon Steel
Tooth Set:
Raker
Pitch:
Constant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome