0
1
2
3

150mm 3-Speed Metal Cutting Bandsaw with Vice & Stand

Order Code: ZT1230541P

£559.99 Inc VAT (20%)


Description

Heavy-duty cast base and horizontal/vertical cutting arm. Saw base features integral mitring vice with scale of 45° to 90° for angle cutting and fully adjustable precision blade guides for accurate cutting and longer blade life. Stand is fitted with two wheels.<ul><li>Complies with the requirements of the Machinery Safety Directive and full CE approved.</li><li>Fully guarded blade with magnetic no-load voltage switch to prevent motor restart in the event of power failure or blade jam.</li><li>Fitted with oil-bath gearbox and life lubricated drive bearings for quiet, smooth operation.</li><li>3-Speed settings.</li></ul>

See full description
Specifications for 150mm 3-Speed Metal Cutting Bandsaw with Vice & Stand
  • MFR Part No.
    SM5
  • Weight
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome