310mm Round capacity.
Cutting upto 60° left & 60° right.
Reducer unit with hardened and ground gears.
Cutting angle digital display
The BBIANCO MOD_5131SA_DS SEMI AUTO DESC / ASSIST BANDSAW is a powerful and versatile saw that is perfect for a variety of applications. With a 310mm round capacity and a cutting angle of up to 60 degrees, this saw can handle even the most challenging jobs. The reducer unit with hardened and ground gears ensures smooth and precise cuts, while the cutting angle digital display makes it easy to get the perfect cut every time.
This saw is also equipped with a number of other features that make it a great choice for both professionals and hobbyists. These features include:
A powerful motor that delivers up to 1.5 HP
A precision-machined blade guide that ensures accurate cuts
A coolant system that keeps the blade cool and prevents overheating
A dust collection system that keeps your work area clean
The BBIANCO MOD_5131SA_DS SEMI AUTO DESC / ASSIST BANDSAW is a great choice for anyone who needs a powerful and versatile saw for a variety of applications. With its 310mm round capacity, cutting angle of up to 60 degrees, and a number of other features, this saw is perfect for both professionals and hobbyists.