1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Bandsaws
Swivel Pull-down Metal-cutting Bandsaw

Swivel Pull-down Metal-cutting Bandsaw


2 Variants From
£2,099.99

Inc VAT (20%)

See 2 Product Variants
£2,099.99

Description

Swivel Pull-Down gearbox-driven Metal cutting bandsaw with a strong cast iron construction, automatic feed, and coolant pump system, all for reliable and consistent performance.

Features and Benefits:
■ 230v (13amp) input supply
■ Powerful 1.1kW (1.5hp) motor
■ Gearbox-driven pull-down bandsaw
■ Quick release vice and material stop
■ Coolant pump system
■ Heavy-duty cast iron construction
■ Integrated bandsaw limit switch
■ CE Approvals

See full description

Feature Attributes

Bandsaw Drive Type:

Geared

Motor Power:

1.5 mm H2O

Voltage:

230 V

Mitre Capacity:

0 - 45 °

Item:

Static Horizontal Bandsaws

Power Source:

Electric

More attributes