0
1

Vertical Bandsaw Machine


£10,899.99 Inc VAT (20%)

See all variants from £10,899.99

Description

400V/3ph 50Hz
For cutting steels, alloys, plastics, wood and resins, the machines are of a fabricated steel design ensuring rigidity and guaranteeing maximum working life. The machine features variable blade speed and is fitted with a blade shear, welder, grinder and annealing unit, giving the facility of cutting internal shapes, by breaking the blade passing through component, welding grinding and annealing prior to cutting. Fully CE marked.

Standard features
Emergency stop switch.
Variable speed with display.
Welder, grinder, annealing and shear.
Worklight.
Rip fence and mitre protractor.

Blade speed: 20 - 500m/min.
Blade width: 16mm (5/8").
Motor rating: 2hp.
Table size: 600 x 500mm.
Table tilt: 15° x 4 ways.

See full description

Feature Attributes

Belt Size:
100x2000mm
Model Number:
Ajax 100
Motor Rating:
4.8hp
Weight:
124 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome