A-MVUN 93 - Kenloc Steel Bar


£349.99 Inc VAT (20%)

See all variants from £349.99

Description

Kenloc Inserts
Kenloc™ Boring Bars

Feature Attributes

Insert Shape:
V-Diamond/Rhombic 35
Body Material:
Steel
Clamping Type:
Top and Hole Clamping
Adapter Type Machine Side:
Boring Bar
Coolant Supply Size:
1/4-18 NPT
Unit Measured:
Metric