0
1

BC10 Steel Plate


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

BC10 - Steel Rectangular Plate
Material: Steel. BS. 4360 Gr. 43A.

Feature Attributes

B:
200 mm
Shape:
Plate
Width:
200 mm
Material:
Steel
Standards Met:
BS. 4360
Grade:
43A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome