15300 Dynafile 111 -18" Belt Sander

Order Code: ZT1029016X

£1,199.99 Inc VAT (20%)


Description

15300
The Dynafile III Abrasive Belt Tool has a 0.7 hp/522W) for faster material removal. Excellent for grinding welds, blending and deburring. Tool includes a high efficiency rubber drive wheel, ideal for use with all abrasive belts. Includes 15350 Contact Arm for 1" wide x 18" long belts. Tool grinding head pivots 360. Soft grip handle assembly allows operator to apply additional force to contact wheel. Handle also offers enhanced control and manoeuverability.

Specifications:
Power: 0.7hp.
Motor: 20,000rpm.
Sound level: 87dB(A).
Abrasive belt size: 1/4-1"(6-25mm) x (L)18"(457mm).
Max air flow: 32SCFM (906LPM).
Weight: 1.1kg.
Air inlet thread: 1/4" NPT.
Hose ID: 3/8" (10mm).
Air pressure: 90PSIG (6.2Bar)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome