450W Oscillating Spindle & Belt Sander TSPST450

Order Code: ZT3929671S

£329.99 Inc VAT (20%)


Description

Double configuration with fast, easy changing between spindle sander and belt sander. Dual rotating and vertically oscillating action for fast sanding and improved work rate with reduced chance of burn. 0 - 45° tilting table for easy chamfering and edge work. 5 x sanding sleeves from 13 - 51mm diameter x 114mm length and 100 x 610mm belt sander provide maximum versatility and work rate with both intricate, shaped plus standard workpieces. Powerful 450W motor. On-board storage for all accessories. Vented throat plates and under-table dust extraction channel. Easy bench mounting or freestanding operation. Non-latching safety on/off switch with dust cover. Supplied with belt sander unit, 5 x throat plates, 4 x drum washers, 4 x drums, 5 x sleeves, 100mm dust port adaptor and spindle wrench.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome