0
1

Mini Belt Sanders


Select
£749.99 Inc VAT (20%)


See all variants from £749.99

Description

For grinding, deburring, blending and polish sanding of wood, metal, ceramics, composites, stainless steel, plastics, fibreglass, rubber, glass and stone. Superior belt tracking and fast abrasive belt changes. Quick-change composite housing cover reduces vibration and is thermally insulated. Belt housing has larger opening for belt tracking and operation. Front exhaust.

14000: 13mm
Air inlet thread: 1/4" NPT.
Air consumption: 4cfm at 90psi.
Belt size (W x L): 3 - 13 x 610mm.
Noise level: 77dBA.
Overall length: 371mm.

40320 - 19mm
Grinding head pivots 360°. Front exhaust.
Air inlet thread: 1/4" NPT.
Air consumption: 4cfm at 90psi.
Belt size (W x L): 3 - 19 x 610mm.
Noise level: 80dBA.
Overall length: 362mm.

Feature Attributes

Belt Length:
610 mm
Power:
0.5 mm H2O
Air Pressure:
90 psi
Maximum No Load Speed:
20,000 rpm
Air Inlet Size:
1/4 NPT
Item:
Air Belt Sanders
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome