Powerful 1200W/10A motor with variable speed control for rapid stock removal. Large 100 x 156mm sanding area. Belt-tracking adjustment for accurate alignment of sanding belt. Trigger control with lock-on button for continuous sanding. Rear-facing dust port connects to dust bag or vacuum dust extraction system. Belt size 100 x 610mm. Includes inversions clamps, bench-mounting mat, dust bag, 1 x spare drive belt and 3 x sanding belts (grits: 1 x 80 fitted, 1 x 100, 1 x 120) Weight: 6kg. Dust port dimensions - inner 31mm, outer 35mm