Bench-mounted combined belt sander and 150mm disc sander. Long-life induction motor with sealed bearings. Double dust extraction ports. Dual-position, multi-angle table with mitre guide. Belt sander tilt angle can be adjusted 0 - 90°. Dust-protected sealed switch and rubber-coated mounting feet. Suitable for general sanding of various materials including metal, wood and plastic. 915 x 100mm sanding belt with 390mm length belt surface. No load speed: 1450/min (disc sander) , 292m/min (belt sander) Includes 80-grit belt, 80-grit hook-and-loop sanding sheet, multi-angle table and mitre guide.