0
1
2
3
4
5
6
7

Professional Pedestal Drills with Geared head and manual Feed - 400V


£7,299.99 Inc VAT (20%)

See all variants from £7,299.99

Description

Professional high quality gear head pedestal drill constructed from Meehanite castings, well proportioned ensuring perfect rigidity. The permissible distance from the spindle to the table and base is such as to allow large components to be drilled without difficulty. For ease of operation, all machines incorporate a rack attached to the column thereby enabling the table to be positioned and locked in the required position.

Main features include:
■ Automatic drill ejector
■ Manual feed (automatic feed option available)
■ All gear driven heads fully immersed in oil are designed for heavy-duty and long life
■ Push button control for starting and reversing
■ Built in low-voltage lighting
■ Emergency switch
■ Interlocked drill guard
■ Graduated tilting table through 180 degrees
■ Handwheel for fine feed adjustment
■ 2 year manufactures Warranty
■ CE mark

Feature Attributes

Model Number:
Ajax 100
Weight:
124 kg
Belt Size:
100x2000mm
Motor Rating:
4.8hp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome